Skip Content
PUNCH KNOCKOUT STD ROUND 2.416 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH KNOCKOUT STD ROUND 2.416 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXR4
  • Mfr. Model # 6EXR4
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 2
  • Item Knockout Punch
  • Hole Size (In.) 2-3/8
  • Max. Capacity Mild Steel (Ga.) 10
  • Function Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
  • Hole Size Nominal 2.416"
  • Type Standard Round
  • Slug Falls Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list