PUNCH KNOCKOUT STD ROUND 1.953 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH KNOCKOUT STD ROUND 1.953 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXR3
  • Mfr. Model # 6EXR3
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1403
  • Shipping Weight 1.0 lbs

Product Details

Knockout Punch, Standard Round, Hole Size Nominal 1.953 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic.

Technical Specs

  • Item Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 10
  • Conduit and Pipe Size (In.) 1-1/2
  • Type Standard Round
  • Function Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
  • Hole Size Nominal 1.953"
  • Slug Falls Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list