PUNCH KNOCKOUT STD ROUND 1.115 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUNCH KNOCKOUT STD ROUND 1.115 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXP9
  • Mfr. Model # 6EXP9
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1403
  • Shipping Weight 0.48 lbs

Product Details

Knockout Punch, Standard Round, Hole Size Nominal 1.115 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic.

Technical Specs

  • Conduit and Pipe Size (In.) 3/4
  • Item Knockout Punch
  • Type Standard Round
  • Max. Capacity Mild Steel (Ga.) 10
  • Slug Falls Free
  • Hole Size Nominal 1.115"
  • Function Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list