Skip Content
PUNCH KNOCKOUT STD ROUND 0.492 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH KNOCKOUT STD ROUND 0.492 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXP6
  • Mfr. Model # 6EXP6
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1403
  • Shipping Weight 0.15 lbs

Product Details

Knockout Punch, Standard Round, Hole Size Nominal 0.492 In., Max. Capacity Mild Steel (Ga.) 16, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic.

Technical Specs

  • Item Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 16
  • Function Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
  • Type Standard Round
  • Hole Size Nominal 0.492"
  • Slug Falls Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list