Skip Content
PUNCH KNOCKOUT FOR 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH KNOCKOUT FOR 3IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE739BB
  • Mfr. Model # 739BB
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1402
  • Shipping Weight 5.53 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 3
  • Hole Size (In.) 3-1/2
  • Hole Size Nominal 3.539"
  • Item Round Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 10
  • Slug Falls Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list