Skip Content
PUNCH KIT 6PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH KIT 6PCE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-226
  • Mfr. Model # 16-226
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Sizes Included 1/16, 1/8, 5/32, 3/16, 1/4, 5/16"
  • Item Pin Punch
  • Number of Pieces 6
  • Features Black Oxide Finish
  • Includes Reusable Packaging
  • Length 6"
  • Material Hardened Steel
  • Punch Piece Design 1-Piece Design
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list