Skip Content
PUNCH HOLE 1 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUNCH HOLE 1 3/8

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW50518
  • Mfr. Model # 50518
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Characteristics Dual Cutting Heads
  • Item Hollow Punch
  • Construction Black Oxide Alloy Steel
  • Length (In.) 1-1/2
  • Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
  • Tip Size (In.) 1-3/8
  • Design Round
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list