Skip Content
PUNCH-DRIVE PIN SET W/CASE A-H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH-DRIVE PIN SET W/CASE A-H

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS565PC
  • Mfr. Model # S565PC
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 699
  • Shipping Weight 0.7 lbs

Product Details

Drive pin punch set is highly polished and has a knurled finger grip. Set of 8 punches in a protective vinyl case. Size range 1/16 inch to 5/16 inch.

Technical Specs

  • Includes Tool Roll
  • Features Knurled Grip for Secure Holding, Protective Vinyl Case, Hardened and Tempered, Punch Diameter Clearly Marked on the Head
  • Item Drive Pin Punch
  • Length 4"
  • Material Steel
  • Number of Pieces 8
  • Sizes Included 1/16",3/32",1/8",5/32",3/16",7/32"1/4",5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list