Skip Content
PUNCH-DRIVE PIN        7/32X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH-DRIVE PIN 7/32X4

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA565F
  • Mfr. Model # 565F
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 699
  • Shipping Weight 0.9 lbs

Product Details

Drive pin punches is highly polished and has a knurled finger grip. Has the size stamped on the head. Length 4 inches an diameter of punch 7/32 inch.

Technical Specs

  • Item Drive Pin Punch
  • Length (In.) 4"
  • Tip Size (In.) 7/32
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Application For Softer Materials and Delicate Work Surfaces
  • Construction Hardened Tool Steel
  • Type Drive Pin
  • Design 1 - Piece
  • Characteristics Knurled Grip for Secure Holding, will Not Damage Softer Materials, Non-sparking, Punch Diameter Clearly Marked on the Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list