Skip Content
PUNCH-DRIVE PIN        1/4 X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH-DRIVE PIN 1/4 X8

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA248C
  • Mfr. Model # 248C
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 700
  • Shipping Weight 0.24 lbs

Product Details

Drive pin punch for machine shop and motor service work. Body is 4-1/2 inches and drive pin section is 3-1/2 inches long. For machine shop and motor service work. Length 8 inches and diameter of punch 1/4 inch.

Technical Specs

  • Length (In.) 8"
  • Item Drive Pin Punch
  • Design 1 - Piece
  • Tip Size (In.) 1/4
  • Characteristics Knurled Grip for Secure Holding, Designed to Withstand Hard Use, Hardened and Tempered, Punch Diameter Clearly Marked on the Head, Diameter of Punches is Slightly Less Than Listed, Extra-long
  • Construction Hardened Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Application Intended for Machine Shop and Motor Service Work
  • Type Drive Pin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list