Skip Content
PUNCH DRIFT 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH DRIFT 3/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWC41
  • Mfr. Model # WC41
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 0.255 lbs

Product Details

Drift punch, 3/16 inch. Tip diameter, 3/8 inch. Stock size, 10 inches.

Technical Specs

  • Item Drift Punch
  • Length (In.) 10"
  • Tip Size (In.) 3/16
  • Hex (In.) 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list