Skip Content
PUNCH DRIFT 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH DRIFT 1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT961/2S2
  • Mfr. Model # 961/2S2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 171
  • Shipping Weight 0.5 lbs

Product Details

For installing and removing pins and shafts. Used to align holes in two or more pieces of metal. Modified parabolic struck end for greater resistance to mushrooming and chipping. Size 1/2 inch. Length, 10-1/8 inches.

Technical Specs

  • Hex (In.) 1/2"
  • Application Align Holes in Two or More Pieces of Metal Through Which a Bolt or Screw is to be Inserted, Installing and Removing Pins and Shafts
  • Item Drift Punch
  • Length (In.) 10"
  • Tip Size (In.) 1/4
  • Construction S2 Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Design 1 - Piece
  • Meets/Exceeds Asme B107.48

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list