Skip Content
PUNCH/DIE SET HYD 7/16IN(M12)ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH/DIE SET HYD 7/16IN(M12)ROUND

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSPD531
  • Mfr. Model # SPD531
  • UNSPSC # 23172006
  • CATALOGUE PAGE # 2966
  • Shipping Weight 0.45 lbs

Product Details

Set includes round punch and die sets for various hole sizes. 0.50 inch thick capacity through mild steel (A7 quality). Single-acting, spring return design. Durable steel case keeps tools and dies together.

Technical Specs

  • Bolt Size (In.) 7/16
  • Hole Size (In.) 0.53
  • Item Punch & Die Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list