Skip Content
PUNCH D SHAPE 750IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUNCH D SHAPE 750IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE61083
  • Mfr. Model # 61083
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Centering Marks For Hole Alignment
  • Hole Size (In.) 0.750 x 0.703
  • Type D-Shaped
  • Item D-Shaped Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 14
  • Use With Manual Wrench or Hydraulic Driver
  • Function For Installation of Switches or Instruments
  • Hole Size Nominal 0.750 x 0.703"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list