PUNCH + CHISEL SET 14 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUNCH + CHISEL SET 14 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWPC14R
  • Mfr. Model # WPC14R
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 169
  • Shipping Weight 5.7 lbs

Product Details

14 piece punch and chisel set, with vinyl pouch. Contains flat chisel sizes 1/2, 5/8, 3/4, 7/8, 1 inch, pin punch sizes 3/32, 1/8, 3/6, 1/4 inch, solid punch sizes 5/32 x 3/8 inch, 3/16 inch, 5/32 x 1/2 inch, 3/8 inch, centre punch size 3/8 inch.

Technical Specs

  • Item Punch and Chisel Set
  • Number of Pieces 14
  • Includes Pouch
  • Sizes Included Flat Chisels 1/2", 5/8", 3/4", 7/8", 1", Pin Punches 3/32", 1/8", 5/32", 3/16", 1/4", Solid Punches 5/32"x 3/8", 3/16", 5/32"x 1/2", 3/8", Center Punches 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list