Skip Content
PUNCH + CHISEL SET 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH + CHISEL SET 12PC

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM70-565
  • Mfr. Model # 70-565
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Includes Storage Roll
  • Number of Pieces 12
  • Item Pin Punch
  • Sizes Included Punches: 3/32, 1/8, 3/16, 1/16 ,1/8, 3/16 and 3/8" point dia. Chisels: 5/16, 7/16, 1/2, 7/32 and 3/16" cut widths

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List