PUNCH CENTER POCKET AUTO W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH CENTER POCKET AUTO W/CLIP

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL87
  • Mfr. Model # 87
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 699
  • Shipping Weight 0.06 lbs

Product Details

Pocket automatic center punch. Hardened steel point. Length 5-3/4 inches. Punch tip diameter 0.058 inches.

Technical Specs

  • Item Pocket Automatic Center Punch
  • Features One Handed Spring Impact Operation, No Hammer Needed Spring Tension Adjusts for Light or Heavy Strokes and Marking Lightweight Aluminium Body with Knurled Finger Grip and Alloy Steel Parts Hardened Steel Point Pocket Clip
  • Includes Pocket Clip
  • Finish Natural
  • Material Aluminium Body
  • Length 5-3/4"
  • Number of Pieces 1
  • Point Hardened Steel
  • Diameter 5/16"
  • Adjustable Yes
  • Replaceable Point No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list