Skip Content
PUNCH BRASS DRIFT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH BRASS DRIFT 3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDPB10
  • Mfr. Model # DPB10
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 206
  • Shipping Weight 1.335 lbs

Product Details

Brass drift punch, 10 inches.

Technical Specs

  • Item Drift Punch
  • Length (In.) 10"
  • Tip Size (In.) 3/4
  • Construction Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list