!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUNCH BRASS DRIFT 1/2

PUNCH BRASS DRIFT 1/2

PROTO

PUNCH BRASS DRIFT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH BRASS DRIFT 1/2

PUNCH BRASS DRIFT 1/2

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT49920
  • Mfr. Model # J49920
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 488
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Round Drift Punch
  • Punch Type Drift Punch
  • Tip Type Point
  • Shank Width 1/2 in
  • Overall Length 8 in
  • Material Applications Metal
  • Measurement Type SAE
  • Tether Ready No
  • Features Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant
  • Material Brass
  • Weight 0.46 lb
  • Automatic No
  • Tip Size 1/2
  • Shank Shape Hexagon
  • Hole Diameter 1/2 in
  • Container Type Pouch
  • Includes Striking Cap No
  • Includes Handguard No
  • Includes Handle No
  • Insulated No
  • Standards ASME B107.48

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list