PUNCH-AUTO CENTRE   4-13/16X   9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH-AUTO CENTRE 4-13/16X 9/16

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA18A
  • Mfr. Model # 18A
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 700
  • Shipping Weight 0.2 lbs

Product Details

Steel automatic centre punch with adjustable stroke, length is 5 inches and diameter 9/16 inch.

Technical Specs

  • Features Rugged Automatic Punches with All Steel Handles and Parts, Internal Mechanism Automatically Strikes a Blow When Downward Pressure is Applied, Spring Tension, Which Regulates the Blow, is Constant So Marks Made by the Point are Uniform in Depth and Size for Each Setting, the Point can be Easily Removed for Regrinding or Replacement, Adjustable Knurled Cap Regulates the Force of the Blow
  • Finish Knurled
  • Item Automatic Center Punch
  • Length 5"
  • Material Steel Handle, High Carbon Steel Point
  • Number of Pieces 1
  • Adjustable Yes
  • Replaceable Point Yes
  • Point 0.011"
  • Diameter 9/16"
  • Blow Force 1.5 lbs. - 2.5 lbs.
  • Includes Punch Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list