PUNCH AND CHISEL SET,18 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH AND CHISEL SET,18 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2AJL7
  • Mfr. Model # 2AJL7
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Includes Vinyl Pouch
  • Number of Pieces 18
  • Item Punch and Chisel
  • Sizes Included Drive Pin Punch: 1/8, 5/32, 3/16, 1/4": Starting Punch: 3/32, 1/8, 3/16, 1/4": Cold Chisel: 3/8, 1/2, 5/8, 3/4, 7/8": Drift Punch: 1/8, 3/16, 1/4, 5/16": Center Punch: 3/8"
  • Material Carbon Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list