Skip Content
PUNCH AIR IMPACT TAPERED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUNCH AIR IMPACT TAPERED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAC6
  • Mfr. Model # AC6
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Chisel for Westward 0.401 inch air hammer.

Technical Specs

  • Overall Length 6-11/16"
  • Item Tapered Point
  • Shank 0.401"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list