Skip Content
PUNCH 3/8 BRASS DRIFT (3/8X6) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUNCH 3/8 BRASS DRIFT (3/8X6)

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9638B
  • Mfr. Model # 9638B
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Demolition
  • Item Drift Punch
  • Length (In.) 6
  • Tip Size (In.) 3/8
  • Construction Brass
  • Characteristics Modified Parabolic Striking End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list