PUNCH 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUNCH 1IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2665
  • Mfr. Model # 49-16-2665
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Use With Milwaukee Knockout Tool 2676
  • Conduit and Pipe Size (In.) 1
  • Hole Size (In.) 1
  • Slug Splits Slugs
  • Max. Capacity Mild Steel (Ga.) 10
  • Item Knockout Punch
  • Number of Pins 0
  • Features Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
  • Type Exact Line
  • Function When Used Together, Punches and Dies Knock Out Holes
  • Hole Size Nominal 1.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list