Skip Content
PUMPMOTOR,3-PH,7 1/2HP,3500,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMPMOTOR,3-PH,7 1/2HP,3500,230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSTCP72006
  • Mfr. Model # TCP72006
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Full Load Amps 19.0/9.5
  • Item Close-Coupled Pump Motor
  • HP 7-1/2
  • Includes Shaft Slinger
  • Nameplate RPM 3500
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 88.5%
  • Shaft Length 7-5/16"
  • Overall Length 20-13/16"
  • Voltage 230/460
  • RPM Range 3001-3600
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Frame 213JP
  • Length Less Shaft 13-1/2"
  • Shaft Dia. 7/8"
  • Motor Sub Application Close-Coupled Pump
  • Motor Application Pump
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design JP Threaded
  • Motor Efficiency Group Energy Efficient
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Ins. Class F
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list