PUMPING SYSTEM,TANK 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMPING SYSTEM,TANK 5 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XLK8
  • Mfr. Model # 1XLK8
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.92 lbs

Technical Specs

  • Application Machine Tool Coolants, Light Oils
  • CFM -
  • Bolt Circle Dia. (In.) 2.81
  • Cord (Ft.) 5
  • Dia. (In.) 12
  • Discharge Port (In.) 1/2
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head 870
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 1 Ft. of Head 900
  • GPH of Water @ 3 Ft. of Head 840
  • GPH of Water @ 5 Ft. of Head 720
  • GPH of Water @ 9 Ft. of Head 180
  • GPM of Water @ 10 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head 390
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 14
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 12
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 10.5
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 9
  • GPM of Water @ 9 Ft. of Head 3
  • Height (In.) 17-7/16
  • Item Pumping System
  • HP 1/25
  • Inlet/Outlet (In.) 1/2
  • Includes Flexible Metal Nozzle, 4-Ft. Neoprene Hose, Flow Control Valve, Cord with Plug
  • Length (In.) -
  • Min. Immersion Depth (In.) 5-1/2
  • Max. Immersion Depth (In.) 8
  • Max. Temp. 180 Degrees F
  • Nominal Tank Depth (In.) 10
  • Phase 1
  • Tank (Gal.) 5
  • Shut-Off (Ft.) 9.5
  • Type Pump/Tank
  • Width (In.) -
  • Replaces Brown/Sharp Stock No. -
  • GPM of Water @ Max. Ft. Head -
  • Body Material Cast Iron
  • Impeller Material Celcon
  • Motor Enclosure TEFC
  • Motor Type TEFC
  • Replaces Graymills Model -
  • Voltage 115
  • RPM 1500
  • Shaft Material Steel
  • GPM of Water @ 16 Ft. of Head -
  • Shaft Seal -
  • Replaces Gusher Model -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 150 SSU
  • Max. Suction Lift (Ft.) -
  • GPM of Water @ 1 Ft. of Head -
  • Amps 1.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list