Skip Content
PUMPING SYSTEM,TANK 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMPING SYSTEM,TANK 10 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XLL1
  • Mfr. Model # 1XLL1
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.66 lbs

Technical Specs

  • Application Machine Tool Coolants, Light Oils
  • Bolt Circle Dia. (In.) 5
  • CFM -
  • Discharge Port (In.) 3/8
  • Cord (Ft.) -
  • GPH of Water @ 1 Ft. of Head 720
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 10 Ft. of Head 300
  • GPH of Water @ 2 Ft. of Head 660
  • GPH of Water @ 5 Ft. of Head 540
  • GPH of Water @ 3 Ft. of Head 600
  • GPH of Water @ 8 Ft. of Head 420
  • GPH of Water @ 9 Ft. of Head 360
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 10
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 9
  • GPM of Water @ 6 Ft. of Head 8
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 7
  • Height (In.) 16
  • GPM of Water @ 9 Ft. of Head 6
  • Includes Chip Bowl
  • HP 1/8
  • Inlet/Outlet (In.) 3/8
  • Item Pumping System
  • Max. Temp. 180 Degrees F
  • Max. Immersion Depth (In.) 6
  • Length (In.) 24
  • Min. Immersion Depth (In.) 3
  • Phase 3
  • Replaces Brown/Sharp Stock No. -
  • Number of Stages -
  • Nominal Tank Depth (In.) 8
  • Shut-Off (Ft.) 13
  • Tank (Gal.) 10
  • Body Material Cast Iron
  • Type Pump/Tank
  • Width (In.) 9-3/4
  • GPM of Water @ Max. Ft. Head -
  • Impeller Material Plastic
  • Motor Enclosure TENV
  • Replaces Graymills Model -
  • Motor Type TENV
  • Replaces Gusher Model -
  • Shaft Material Steel
  • Shaft Seal -
  • RPM 3450
  • Voltage 230/460
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 12 Ft. of Head 1
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head 8
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head 4.8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 5.5
  • Max. Recommended Viscosity 500 SSU
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Suction Lift (Ft.) -
  • Amps 0.32/0.19
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list