PUMP VCMA-15ULS CONENSATE REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP VCMA-15ULS CONENSATE REMOVAL

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP554405
  • Mfr. Model # 554405
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1855
  • Shipping Weight 4.2 lbs

Product Details

Fully automatic condensate removal pump with a 1/2 gallon capacity. Features a vertical-type pump with a stainless steel motor shaft, rust proof, high impact ABS volute, tank and motor cover, 3 drain holes, removable 3/8 inch O.D. barbed check valve. Both models have safety switch and thermally protected motor which is UL and CSA listed.

Technical Specs

  • Amps 1.0 A
  • HP 1/50
  • Item Condensate Removal Pump
  • Voltage 115 V
  • Max. Liquid Temp. 140
  • GPM of Water @ 1 Ft. of Head 65
  • Application For Removal of Condensate From An Air Conditioner, Suitable Efficiency, Gas Furnace Condensation, and Condensing Boilers
  • Includes 20 ft. (6.1 m) of 3/8" ID (9.5mm) Tubing.
  • Length 10-1/2"
  • Height 7"
  • Max. Temp. 140 Degrees F
  • Width 5"
  • Hz 60
  • Cord 6 ft.
  • Impeller Material Glass-Filled Polypropylene
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list