PUMP, VANE, BRONZE, 1/2 IN FNPT X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, VANE, BRONZE, 1/2 IN FNPT X 1

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PER7
  • Mfr. Model # 3PER7
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Amps AC 3.1
  • GPM of Water @ 10 Ft. of Head 7.8
  • GPM of Water @ 20 Ft. of Head 6.9
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 7.9
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • HP 1/8
  • Item Vane Pump
  • By-Pass -
  • Max. Temp. (F) 165
  • Body Material Bronze
  • Relief Pressure Max. (PSI) -
  • Max. Head (Ft.) 20
  • External Relief -
  • Inlet/Outlet 1/2" FNPT x 1" HB
  • Max. Pressure (PSI) 8.7
  • Shaft Stainless Steel
  • Lip Seal Nitrile
  • Mounting Motorized Pump Unit
  • Voltage 115VAC/60 Hz
  • Min. Flow (GPM) 6.9
  • Max. Flow (GPM) 7.9
  • Vane Material PTFE Filled Ryton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list