Skip Content
PUMP,VANE, ALUMINUM, INLET/OUTLET 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,VANE, ALUMINUM, INLET/OUTLET 3

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PER4
  • Mfr. Model # 3PER4
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 8.5
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • Amps AC 20 DC
  • GPM of Water @ 20 Ft. of Head 7
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 9
  • HP 5/32
  • Item Vane Pump
  • Max. Head (Ft.) 20
  • Relief Pressure Max. (PSI) 2.1
  • Body Material Aluminum
  • Max. Temp. (F) 104
  • By-Pass YES
  • External Relief -
  • Inlet/Outlet 3/4" HB
  • Max. Pressure (PSI) 8.7
  • Mounting Motorized Pump Unit
  • Voltage 12DC
  • Lip Seal Nitrile
  • Shaft Steel
  • Min. Flow (GPM) 7
  • Max. Flow (GPM) 9.3
  • Vane Material PTFE Filled Ryton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list