Skip Content
PUMP VACUUM 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP VACUUM 1HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TF21
  • Mfr. Model # 4TF21
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Full Load Amps 3.0/1.5
  • Housing Cast Iron
  • Free Air CFM @ 10 PSI 10.00
  • Includes Integral Mufflers and Filters
  • HP 1
  • Item Compressor/Vacuum Pump
  • Phase 3
  • Design Oil-less
  • Hz 50/60
  • Voltage 230/460
  • Free Air CFM @ 0 PSI 13.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list