Skip Content
PUMP VACUUM 1/3 HP CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP VACUUM 1/3 HP CSA

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z648
  • Mfr. Model # 5Z648
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • Full Load Amps 3.2
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
  • Finish Gray
  • HP 1/3
  • Item Compressor/Vacuum Pump
  • Temp. Range 104 - 50 Degrees F
  • Thermal Protection Yes
  • Valve Corrosion Resistant Sandwich
  • Hz 60
  • Design Lap Joint Piston Ring
  • Cylinder Material Aluminum
  • Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding
  • RPM 1,750
  • Voltage 115
  • Sound Rating 63 dbA at 60 PSI
  • Power Cord Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list