Skip Content
PUMP,VACUUM,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,VACUUM,1/2 HP

JB INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RK23
  • Mfr. Model # 1RK23
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Vacuum Pump
  • Amps AC 7.5
  • HP 1/2
  • Includes Oil Sight Glass and Blank Off Check Valve
  • Hz 60
  • Cord 6 ft.
  • Voltage 115
  • Weight 31 lbs.
  • Displacement 7 cfm
  • Oil Capacity 14.5 oz.
  • Body Material Aluminium
  • Overall Height 12"
  • Overall Length 14-1/2"
  • Overall Width 5-5/8"
  • Inlet Port Size 3/8", 1/4" and 1/2" Flare
  • End Vacuum 15 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list