Skip Content
PUMP VACCUM 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP VACCUM 1 HP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z353
  • Mfr. Model # 5Z353
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.4 lbs

Technical Specs

  • Finish Gray
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
  • Free Air CFM @ 100 PSI 3.05
  • Free Air CFM @ 40 PSI 5.13
  • Free Air CFM @ 20 PSI 5.90
  • Free Air CFM @ 50 PSI 4.65
  • Item Compressor/Vacuum Pump
  • HP 1
  • Full Load Amps 8.5
  • Thermal Protection Yes
  • Temp. Range 104 - 50 Degrees F
  • Hz 60
  • Valve Corrosion Resistant Sandwich
  • Max. PSI Cont./Int. 50/120
  • Cylinder Material Aluminum
  • Design Lap Joint Piston Ring
  • RPM 1,750
  • Voltage 115
  • Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding
  • Sound Rating 63 dbA at 60 PSI
  • Free Air CFM @ 0 PSI 6.60
  • Power Cord Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List