PUMP UTILITY ONE QUARTER HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP UTILITY ONE QUARTER HP

DAYTON

Web Price : $307.57 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU64
  • Mfr. Model # 3YU64
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1856
  • Shipping Weight 10.8 lbs

Technical Specs

  • Base Material Stainless Steel
  • GPM of Water @ 10 Ft. of Head 13
  • GPM of Water @ 15 Ft. of Head 8.8
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • GPM of Water @ 20 Ft. of Head 4
  • GPM of Water @ 5 Ft. of Head 19
  • Includes 90 deg., 1" NPT Discharge Elbow and 3/4" Garden Hose Adapter
  • Height 9"
  • Item Chemical Resistant Submersible Pump
  • Duty Continuous
  • Handle Top Carrying
  • Diameter 7"
  • Max. Liquid Temp. 104 Degrees F
  • Discharge NPT 1-1/4" M
  • Cord Size 18/3
  • Pump Body Material Stainless Steel
  • Cord Type -
  • Max. Head - Pumps 23 ft.
  • Cord Length - Pumps 15 ft.
  • Impeller Material - Pumps Polyamide
  • Voltage - Pumps 120 VAC
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 1/8"
  • Item - Dewatering Pumps Utility/Dewatering Pump
  • Pump HP 1/4

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list