PUMP,UTILITY,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,UTILITY,1/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU57
  • Mfr. Model # 3YU57
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Bearing Type Lubricated Ball
  • GPM of Water @ 10 Ft. of Head 21
  • Base Material Polypropylene
  • GPM of Water @ 15 Ft. of Head 13
  • GPM of Water @ 20 Ft. of Head 4
  • Item Submersible Sump Pump
  • GPM of Water @ 5 Ft. of Head 27
  • Mechanical Seal Buna N
  • Thermal Protection Yes
  • Duty Continuous
  • Gauge/Conductor 18/3
  • Height 11"
  • Pump Body Material Polypropylene
  • Hz 60 HZ
  • Diameter 8-1/2"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 10"
  • Discharge NPT 1-1/4" M
  • Off Point 1-49/64"
  • On Point 4-29/32"
  • NEC Cord Designation SJTW
  • Cord Length - Pumps 10 ft.
  • Max. Head - Pumps 21 ft.
  • Switch Type - Pumps Vertical
  • Voltage - Pumps 120 VAC
  • Max. Diameter Solids 1/8"
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Alarm Included No
  • Amps - Pumps 2.30
  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list