PUMP UTILITY 1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP UTILITY 1/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU55
  • Mfr. Model # 3YU55
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 23
  • Base Material Polypropylene
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • GPM of Water @ 15 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 5
  • GPM of Water @ 5 Ft. of Head 32
  • Height 10-1/2"
  • Includes 3/4" Garden Hose Adapter
  • Item Submersible Dewatering and Utility Pump
  • Handle Top Carrying
  • Diameter 6"
  • Discharge NPT 1-1/4"
  • Max. Liquid Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list