PUMP,UTILITY,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,UTILITY,1/3 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3YU58
  • Mfr. Model # 3YU58
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Bearing Type Lubricated Ball
  • Base Material Polypropylene
  • GPM of Water @ 10 Ft. of Head 28
  • GPM of Water @ 15 Ft. of Head 22
  • GPM of Water @ 20 Ft. of Head 13
  • Item Submersible Sump Pump
  • Mechanical Seal Buna N
  • GPM of Water @ 5 Ft. of Head 34
  • Duty Continuous
  • Gauge/Conductor 18/3
  • Height 11"
  • Pump Body Material Polypropylene
  • Hz 60 HZ
  • Max. Liquid Temp. 104 Degrees F
  • Diameter 8-1/2"
  • Min. Sump Pit Dia. 9"
  • Discharge NPT 1-1/4" M
  • Off Point 1-77/100"
  • On Point 4-9/10"
  • Cord Length - Pumps 10 ft.
  • Max. Head - Pumps 26 ft.
  • NEC Cord Designation SJTW
  • Switch Type - Pumps Vertical
  • Max. Diameter Solids 1/8"
  • Impeller Material - Pumps Polyamide
  • Voltage - Pumps 120 VAC
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Alarm Included No
  • Amps - Pumps 2.50
  • Pump HP 1/3
  • Item - Sump Pumps Submersible Sump Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list