!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP UTILITY 1/2HP 1PH 115V

PUMP UTILITY 1/2HP 1PH 115V

DAYTON

PUMP UTILITY 1/2HP 1PH 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP UTILITY 1/2HP 1PH 115V

PUMP UTILITY 1/2HP 1PH 115V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4CUK6
  • Mfr. Model # 4CUK6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 2457
  • Shipping Weight 18.2 lbs

Technical Specs

  • Item Utility Pump
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 115V AC
  • Flow Rate @ 60 ft of Head (Maximum) 15 gpm
  • Maximum Feet of Head 145 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 5 ft of Head (Maximum) 15.8 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 15.6 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 15.3 gpm
  • Flow Rate @ 100 ft of Head (Maximum) 14.7 gpm
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Suction Lift (Maximum) 25 ft
  • Best Efficiency Head 46 to 81 ft
  • Duty Cycle Continuous
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Impeller Design Closed
  • Includes (2) Garden Hose Adaptors
  • Maximum Media Temperature 90 Degrees F
  • Overall Height 10 in
  • Overall Width 7.8 in
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.13 in
  • Standards CSA Certified, CUL Listed
  • Phase Single
  • Horsepower 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 15.1 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 14.9 gpm
  • Compatible Intake Pipe Size 1 in
  • Compatible Discharge Pipe Size 1 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 10 ft of Head (Maximum) 15.7 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 15.4 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 15.2 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 14.5 gpm
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Seal Material Carbon, Ceramic
  • Best Efficiency Flow 16.1 gpm
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Impeller Material Thermoplastic
  • Manufacturer Warranty Length 1 yr
  • Motor Type PSC
  • Overall Length 14.5 in
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 64 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Buna, Carbon, Ceramic, Stainless Steel, Thermoplastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list