PUMP UTILITY 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP UTILITY 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4CB57
  • Mfr. Model # 4CB57
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

Versatile and compact pump can be used to water lawns, pump out flooded basements, bail out boats, boost city water pressure. Pump is built sturdy with solid one-piece cast-iron housing, plastic impeller, and mechanical shaft seal. Features a powerful 8 amp 115 V AC/DC series wound motor with permanently-lubricated, shielded ball bearings, and a cold-rolled steel motor shaft. 3/4" NPT inlet and outlet ports. 9-1/2" length x 8" height x 5-3/4" width.

Technical Specs

  • GPM of Water @ 20 Ft. of Head 9.1
  • GPM of Water @ 10 Ft. of Head 11.2
  • Bearing Type Ball
  • GPM of Water @ 40 Ft. of Head 3.7
  • GPM of Water @ 5 Ft. of Head 11.6
  • Height 8"
  • Length 9-1/2"
  • Item Utility Pump
  • HP 1/2
  • Includes 1" MFNPT x 3/4" Garden Hose Adapters, Suction Strainer, 3 Rubber Feet for Pump
  • Width 5-3/4"
  • Phase 1
  • Duty Intermittent
  • GPH of Water @ 20 PSI 714
  • GPH of Water @ 10 PSI 828
  • GPH of Water @ 15 PSI 800
  • GPH of Water @ 25 PSI 647
  • GPH of Water @ 35 PSI 484
  • GPH of Water @ 30 PSI 571
  • GPH of Water @ 5 PSI 840
  • Impeller Material Thermoplastic
  • Housing Material Cast Iron
  • Hz 60
  • Inlet 3/4" NPT
  • Motor Enclosure ODP
  • Motor Type AC/DC Brush
  • Outlet 3/4" NPT
  • Seal Material Carbon, Ceramic, Buna N
  • Wetted Materials Cast Iron, Plastic, Carbon, Ceramic, Buna N Galvanized Steel, Brass
  • Voltage 115
  • GPH of Water @ 40 PSI 270
  • Impeller Type Open
  • Max. Specific Gravity 1.0
  • Agency Compliance CSA and cUL certified.
  • Amps 8.0
  • Max. Liquid Temp. 104 Degrees F
  • Max. Dia. Solids 3/8"
  • Max. Pressure 44 PSI
  • Suction Lift 15 ft.
  • Max. Case Pressure 44 PSI
  • Max. Head 101 ft.
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list