PUMP,TWIN-PISTON,3 MAX GPM,800 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,TWIN-PISTON,3 MAX GPM,800 PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AWA7
  • Mfr. Model # 6AWA7
  • UNSPSC # 40151557
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.55 lbs

Technical Specs

  • Depth (In.) 5-9/16
  • GPM @ 500 PSI 2.9
  • Application For Low Volume, High Pressure Cleaning and Spraying Applications Which Include: Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
  • Bolt Hole Dia. (In.) 0.395
  • Height (In.) 9-3/16
  • Includes Torque Arm
  • Inlet/Outlet (In.) 1/2
  • Max. Temp. (F) 140
  • Max. Flow GPM 3
  • Item Pump with Liquid Injector
  • Shaft Length (In.) 7/8
  • Shaft Key (In.) 3/16 x 1/32
  • Type Twin-Piston
  • Width (In.) 5-1/8
  • Bearings Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
  • GPM @ 100 PSI 3
  • Check Valve Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
  • GPM @ 800 PSI 2.9
  • GPM @ 50 PSI 3
  • Max. Pressure (PSI) 800
  • Max. RPM 1800
  • HP @ 50 PSI 1/2
  • Shaft Type Solid
  • HP @ 100 PSI 3/4
  • HP @ 200 PSI 3/4
  • HP @ 300 PSI 1
  • HP @ 500 PSI 1-1/2
  • HP @ 400 PSI 1-1/2
  • GPM @ 200 PSI 3
  • HP @ 600 PSI 1-1/2
  • HP @ 800 PSI 2
  • GPM @ 300 PSI 3
  • GPM @ 400 PSI 2.9
  • Injector Body Cast Iron
  • Needle Adjustable, Calibrated
  • GPM @ 600 PSI 2.9
  • Cylinder Sleeves Replaceable Ni-Resist
  • Piston Assembly Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
  • Torque Arm Makes Shimming Unnecessary and Alignment Automatic
  • Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list