PUMP,TWIN-PISTON,2.2 MAX GPM,1000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,TWIN-PISTON,2.2 MAX GPM,1000 P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AWA9
  • Mfr. Model # 6AWA9
  • UNSPSC # 40151557
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Application For Low Volume, High Pressure Cleaning and Spraying Applications Which Include: Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
  • Depth (In.) 5-3/16
  • Bolt Hole Dia. (In.) 0.395
  • GPM @ 1000 PSI 2.2
  • GPM @ 500 PSI 2.2
  • Height (In.) 8-3/16
  • Inlet/Outlet (In.) 1/2
  • Includes Torque Arm
  • Item Pump with Liquid Injector
  • Max. Temp. (F) 180
  • Max. Flow GPM 2.2
  • Type Twin-Piston
  • Shaft Key (In.) 3/16 x 1/32
  • Shaft Length (In.) 7/8
  • Bearings Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
  • Width (In.) 5-1/8
  • Check Valve Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
  • GPM @ 100 PSI 2.2
  • GPM @ 50 PSI 2.2
  • GPM @ 800 PSI 2.2
  • Max. Pressure (PSI) 1000
  • Max. RPM 1800
  • Shaft Type Hollow
  • HP @ 50 PSI 1/4
  • HP @ 200 PSI 1/2
  • HP @ 300 PSI 3/4
  • HP @ 100 PSI 1/3
  • HP @ 400 PSI 1
  • HP @ 600 PSI 1
  • HP @ 500 PSI 1
  • HP @ 800 PSI 1 1/2
  • HP @ 1000 PSI 1-1/2
  • GPM @ 200 PSI 2.2
  • GPM @ 300 PSI 2.2
  • GPM @ 400 PSI 2.2
  • GPM @ 600 PSI 2.2
  • Needle Adjustable, Calibrated
  • Injector Body Cast Iron
  • Cylinder Sleeves Replaceable Ni-Resist
  • Piston Assembly Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
  • Torque Arm Makes Shimming Unnecessary and Alignment Automatic
  • Shaft Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list