Skip Content
PUMP,TURBINE,3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,TURBINE,3 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UP60
  • Mfr. Model # 4UP60
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • HP 3
  • Includes Cast Casing with Bronze Impeller
  • Inlet (In.) 1-1/4
  • Phase 3
  • Item Turbine Pump
  • Duty Continuous
  • GPM @ 100 PSI 14.4
  • GPM @ 10 PSI 17.0
  • GPM @ 20 PSI 16.7
  • GPM @ 30 PSI 16.2
  • GPM @ 50 PSI 15.7
  • GPM @ 60 PSI 15.4
  • Motor Enclosure TEFC
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Motor Type 3-Phase, TEFC
  • Seal Material Carbon, Ceramic, Buna
  • Wetted Materials Cast Iron, Bronze Fitted
  • Voltage 208-230/460
  • GPM @ 75 PSI 15.0
  • Agency Compliance UL, CE & CSA ON MOTOR ONLY
  • GPM @ 150 PSI 11.6
  • Impeller Type Regenerative Turbine
  • Port Rotation 90 Increments
  • Max. Specific Gravity 1.00 SP
  • Height 8-3/8"
  • Width 8-3/8"
  • Inlet 1-1/4"
  • Outlet 1"
  • Manufacturers Warranty Length 1 Year
  • Frame 56C
  • Max. Dia. Solids 25 Microns
  • Max. Pressure 300 PSI
  • Max. Case Pressure 300 PSI
  • Inlet Pressure 200 PSI
  • Best Efficiency GPM @ Head 13.0 gpm @ 130 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list