Skip Content
PUMP TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1326
  • Mfr. Model # 1326
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.63 lbs

Technical Specs

  • For Use With 16 to 55 -gal. Drums
  • Max. Air Inlet PSI -
  • Item Transfer Pump
  • Includes 8 Ft Hose with Nozzle
  • Interval Time Between Cycles (Min.) -
  • Max. Output 7.5 gpm
  • Outlet Pressure Max. (PSI) -
  • Pump for Multiple Outlets -
  • Ounces per Stroke 8
  • Type Manual
  • Consumption @ 100 PSI -
  • Container Size 16 - 55 gal. Drum
  • Working Flow Max. (GPM) 7.5
  • Fluid In/Out NPT (F) -
  • Fluid Inlet Thread (In.) -
  • Evacuate -
  • Output -
  • Fluid Outlet Thread (In.) -
  • Min. Air Inlet Pressure -
  • Extract -
  • Standards -
  • Outlet Size -
  • Pump Ratio -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list