Skip Content
PUMP TRANSFER DEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER DEF

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP118450-04
  • Mfr. Model # 118450-04
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • For Use With DEF
  • Duty Cycle 30 Min. On/Off
  • GPM 12
  • Housing Material Plastic
  • Nozzle Type Manual
  • Overall Length 17-23/64"
  • Inlet Size 1"
  • Pressure Range 10 PSI
  • Voltage 12
  • Nozzle Material Plastic
  • Outlet Size 1"
  • Hose Length 12 ft.
  • Power Cord Length 20 ft.
  • Suction Tube Length Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list