Discontinued with Replacement
PUMP TRANSFER DEF ASSY TOTE SYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP TRANSFER DEF ASSY TOTE SYS

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP118450-32
  • Mfr. Model # 118450-32
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs
Suggested Replacement Product
PUMP TRANSFER DEF ASSY TOTE SYS

Your Price: NA

Technical Specs

  • Duty Cycle 30 Min. On/Off
  • For Use With DEF
  • GPM 12
  • Housing Material Plastic
  • Nozzle Type Automatic
  • Overall Length 18-1/2"
  • Voltage 12
  • Pressure Range 10 PSI
  • Inlet Size 1"
  • Outlet Size 1"
  • Nozzle Material Stainless Steel
  • Hose Length 12 ft.
  • Power Cord Length 20 ft.
  • Suction Tube Length Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list