Skip Content
PUMP TRANSFER DEF ASSY TOTE SYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER DEF ASSY TOTE SYS

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP118450-30
  • Mfr. Model # 118450-30
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs

Technical Specs

  • For Use With DEF
  • GPM 12
  • Duty Cycle 30 Min. On/Off
  • Housing Material Plastic
  • Nozzle Type Automatic
  • Overall Length 18-1/2"
  • Voltage 115
  • Pressure Range 10 PSI
  • Inlet Size 1"
  • Outlet Size 1"
  • Nozzle Material Stainless Steel
  • Suction Tube Length Adjustable
  • Hose Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list