Skip Content
PUMP TRANSFER 24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 24V DC

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR2410G
  • Mfr. Model # FR2410G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 32.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • For Use With Petroleum Based Products
  • Duty Cycle 30 Min.
  • GPM 15
  • HP 1/4
  • Metered No
  • Housing Material Cast Iron
  • Nozzle Type Manual
  • Voltage 24 VDC
  • Self-Priming Yes
  • Inlet Size 1"
  • Pressure Range 10 - 12 PSI
  • Max. Viscosity 30 Weight Oil
  • Nozzle Material Aluminum
  • Outlet Size 3/4"
  • Hose Length 12 ft.
  • Power Cord Length 18 ft.
  • Suction Tube Length 33-3/4"
  • Bearing Type Adjustable
  • Item Fuel Transfer Pump
  • Overall Height 9"
  • Overall Length 12-1/4"
  • RPM 2600
  • Overall Width 9"
  • Seal Material Buna-N
  • Seal Type Mechanical
  • Manufacturers Warranty Length 2 yr.
  • Standards UL, cUL Motor, ATEX, CE
  • Bypass Valve Yes
  • Pump Mount Size 2"
  • Hose Dia. 3/4"
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Pump Design Rotary Vane
  • Compatible Fluids Diesel, Gasoline, Biodiesel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list