Skip Content
PUMP TRANSFER 24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP TRANSFER 24V DC

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR2404G
  • Mfr. Model # FR2404G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • HP 1/4
  • For Use With Petroleum Based Products
  • GPM 15
  • Duty Cycle 30 Min.
  • Metered No
  • Housing Material Cast Iron
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Max. Viscosity 30 Weight Oil
  • Voltage 12
  • Outlet Size 3/4"
  • Inlet Size 2" NPT
  • Nozzle Material Aluminum
  • Suction Tube Length 33-3/4"
  • Power Cord Length 18 ft.
  • Bearing Type Adjustable
  • Item Fuel Transfer Pump
  • Overall Height 9"
  • Overall Width 9"
  • Overall Length 12-1/4"
  • RPM 2600
  • Seal Material Buna-N
  • Seal Type Mechanical
  • Manufacturers Warranty Length 2 yr.
  • Standards UL, cUL Motor, ATEX, CE
  • Bypass Valve Yes
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Compatible Fluids Diesel, Gasoline, Biodiesel
  • Pump Mount Size 2"
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list