PUMP TRANSFER 24V DC W/LITER METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP TRANSFER 24V DC W/LITER METER

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR2411GL
  • Mfr. Model # FR2411GL
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • HP 1/4
  • For Use With Petroleum Based Products
  • Duty Cycle 30 Min.
  • GPM 15
  • Housing Material Cast Iron
  • Metered Yes
  • Nozzle Type Manual
  • Pressure Range 10 - 12 PSI
  • Inlet Size 2" NPT
  • Outlet Size 3/4"
  • Voltage 12
  • Self-Priming Yes
  • Max. Viscosity 30 Weight Oil
  • Nozzle Material Aluminum
  • Hose Length 12 ft.
  • Power Cord Length 18 ft.
  • Suction Tube Length 33-3/4"
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Bearing Type Sealed Ball
  • Includes Hose, Manual Nozzle, Liter Meter, Suction Pipe, Battery Cable
  • Item Fuel Transfer Pump
  • Overall Height 12"
  • Overall Length 11"
  • RPM 2600
  • Overall Width 13"
  • Seal Type Mechanical
  • Seal Material Carbon
  • Manufacturers Warranty Length 2 yr.
  • Standards UL Listed
  • Bypass Valve Yes
  • Hose Dia. 3/4"
  • Pump Mount Size 2"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list